- MatTop Chain
- 5705 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 15 in Module Width
| Chain Series | 5705 |
| Material | High Performance |
| Open Area | 0.021 % |
| Straight or Side-Flex | Straight Running |
| Rod Material | Polyester |
| Pin Material | Polyester |
| Chain Width | 15 in, 381 mm |
| Low Friction | No |
| Chain Strength | 1600 lbs, 7104 N |
| Chain Pitch | 1.5 in, 38.1 mm |
| Color | Brown |
| Module Width | 15 in |
| Type | Straight Running, Solid Top |
| Surface Type | Solid Top |
| High Temperatures | No |
| Chain Material | HP |
| Curve Retention | Straight |
| Series | Straight Running |
| Chain Number | 5705 |
| Weight | 2.45 LB |
| EAN or UPC | 793699116045 |
-
Prop 65


