- Flexible Elements Series
- 351 Coupling Size
| Disc Pack Material | Tomaloy |
| Hole Spacing | 4 Pairs of 2 |
| Unitization | Not Unitized |
| Disc I.D. | 5.66 in |
| Series | Flexible Elements |
| Volume | 0.218 Hectoliter |
| Coupling Size | 351 |
| No. of Bolt Holes | 8 |
| Bolt Hole Diameter | 0.66 in |
| Disc Pack Profile | Round |
| Weight | 3.81 LB |
| EAN or UPC | 698210010805 |

