features
- Interfaced plates held together by riveted pins
| Chain Pitch | 1.25 in |
| Plate Height | 1.40625 in |
| Plate Thickness | 0.22 in |
| Package Type | 10 Foot Box |
| Lacing | 3x4 |
| Width Over Pins | 1.828125 in |
| Pin Diameter | 0.499 in |
| Weight | 5.82 LB |
| EAN or UPC | 782935236081 |
| Chain Pitch | 1.25 in |
| Plate Height | 1.40625 in |
| Plate Thickness | 0.22 in |
| Package Type | 10 Foot Box |
| Lacing | 3x4 |
| Width Over Pins | 1.828125 in |
| Pin Diameter | 0.499 in |
| Weight | 5.82 LB |
| EAN or UPC | 782935236081 |