features
- Interfaced plates held together by riveted pins
| Pin Diameter | 0.2 in |
| Chain Pitch | 0.5 in |
| Plate Thickness | 0.08 in |
| Lacing | 3x4 |
| Width Over Pins | 0.65625 in |
| Plate Height | 0.453125 in |
| Package Type | 100 Foot Reel |
| Weight | 0.6 LB |
| EAN or UPC | 698210695873 |
| Pin Diameter | 0.2 in |
| Chain Pitch | 0.5 in |
| Plate Thickness | 0.08 in |
| Lacing | 3x4 |
| Width Over Pins | 0.65625 in |
| Plate Height | 0.453125 in |
| Package Type | 100 Foot Reel |
| Weight | 0.6 LB |
| EAN or UPC | 698210695873 |