- 8 Coupling Size
- Element Coupling Style
| I.D. | 2.4 in, 60 mm |
| Grease Included | No |
| Element Material | Natural Rubber & Aluminum |
| Series | Centaflex-X |
| Continuous Torque [Max] | 120 Nm, 1062 lb-in |
| Coupling Size | 8 |
| Weight | 0.0 LB |
| EAN or UPC | 782935321138 |
| I.D. | 2.4 in, 60 mm |
| Grease Included | No |
| Element Material | Natural Rubber & Aluminum |
| Series | Centaflex-X |
| Continuous Torque [Max] | 120 Nm, 1062 lb-in |
| Coupling Size | 8 |
| Weight | 0.0 LB |
| EAN or UPC | 782935321138 |