- Half Spacer Coupling Style
- E/ES20-R Coupling Size
| Cap Screws | Standard Imperial |
| Speed [Max] | 6600 rpm |
| Coupling Type | Elastomeric |
| Major Dia. of Coupling | 7.25 in, 184 mm |
| Volume | 11.946 CDM |
| Element Material | Urethane (Orange) |
| Shoe Coating | Standard Coating |
| Coupling Size | E/ES20-R |
| Coupling Style | Half Spacer |
| Continuous Torque [Max] | 260 Nm, 2300 lb-in |
| Weight | 9.07 LB |
| EAN or UPC | 793699499995 |

