Rexnord Corp.
E10HSU ELEMENT
Hydrolytically Stable Urethane E10 Close Coupled Elastomeric Element
Item #102194385
- Close Coupling Style
- E10 Coupling Size
| Coupling Style | Close Coupled |
| Coupling Type | Elastomeric |
| Speed [Max] | 6600 rpm |
| Continuous Torque [Max] | 164 Nm, 1450 lb-in |
| Volume | 3.212 CDM |
| Major Dia. of Coupling | 6.38 in, 163 mm |
| Cap Screws | Standard Imperial |
| Shoe Coating | Standard Coating |
| Coupling Size | E10 |
| Element Material | Hydrolytically Stable Urethane |
| Weight | 2.81 LB |
| EAN or UPC | 793699334418 |
