- MatTop Chain
- 8505 Chain Series
- Straight Running, Solid Top Type
- 3/4 in Chain Pitch
- 57 in Module Width
| Series | Straight Running |
| Chain Strength | 900 lbs/ft, 13131 Nm |
| Surface Type | Solid Top |
| Module Width | 57 in |
| High Temperatures | Yes |
| Pin Material | Polypropylene |
| Chain Number | 8505 |
| Curve Retention | Straight |
| Material | High Temperature |
| Straight or Side-Flex | Straight Running |
| Chain Pitch | 0.75 in, 19.05 mm |
| Chain Series | 8505 |
| Low Friction | No |
| Chain Material | KHT |
| Color | Khaki |
| Open Area | 0.041 % |
| Type | Straight Running, Solid Top |
| Chain Width | 57 in, 1447.8 mm |
| Rod Material | Polypropylene |
| Weight | 8.65 LB |
| EAN or UPC | 793699955477 |
-
Prop 65


