- 2 15/16 in Shaft Diameter
- 4 7/8 in Inner Diameter
- 4 Bolt
description
- KP5215F Solid-housed Pillow Blocks Rex Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Cast Iron Fixed 4-Bolt Pillow Block
- Double Setscrew Locking Collar
- Single Lip Light Contact Seal
| Bolt Hole Length | 1 1/2 in |
| Mounting Pad Length | 13 in |
| Distance Between Bolt Holes | 9 3/4 in |
| RPM [Max] | 1900 rpm |
| Lubrication Type | EXXON RONEX MP STD |
| Length Through Bore | 4.875 in |
| Base Width | 5 in |
| Base Length | 13 in |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Bearing Type | Spherical Roller Bearing |
| Fixed Expansion | Fixed |
| End Type | Open End |
| Vibration Frequency Roller Spin | 0.059 cps |
| Insert Type | Steel Insert |
| Dynamic Load Rating | 57750 lb |
| Bolt Hole Size | 1 1/2 in |
| Center Line to Base Dimension [Min] | 3 1/2 in |
| Mounting Bolt Size | 3/4 in |
| Setscrew Torque | 680 in/lbs |
| Series | 5000 |
| Handle / Housing Material | Cast Iron |
| No. of Bolts | 4 |
| Microlock Kit | ML3 |
| Base Height | 1 3/8 in |
| Temperature Range [Min] | -20 °F |
| Collar Extension | 7/8 in |
| Bearing Design | Fixed |
| Locking Type | Setscrew Locking |
| Mounting Bolt Hole Slot Length | 1 1/2 in |
| Base to Centerline Height | 3 1/2 in |
| Flange Type | 4-Bolt Flange |
| Locking Collar O.D. | 4 1/16 in |
| Housing Height | 7 1/16 in |
| Lubrication | Exxon Ronex MP |
| Mounting Pad Width | 5 in |
| Shaft Dia. | 2.9375 in |
| Housing Material | Cast Iron |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Locking Device | Double Setscrew Locking Collar |
| Bolt Holes | 4 |
| Seal Type | Light Contact Seals |
| Coating | Powder Coated |
| Bolt Size | 3/4 in |
| Size Code | 9 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Internal Clearance | C3 Standard |
| Bolt Hole Spacing - Width | 2.75 in |
| Speed [Max] | 1900 rpm |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 2 3/4 in |
| Grease Fitting Size | 1/8 NPT |
| Static Load Rating | 71500 lb |
| Inch/Metric | Inch Bore |
| Housing Construction | 1 Piece |
| Shaft Locking | Double Set Collar |
| Pillow Block Type | Thru-Bolt |
| Temperature Range [Max] | 200 °F, 225 °F |
| Mounting Pad Height | 1 3/8 in |
| Temperature [Max] | 225 °F |
| Retainer Type | Engineered Polymer |
| Primary Seal | Buna Single Lip Light Contact |
| I.D. | 4 7/8 in |
| Weight | 35.1 LB |
| EAN or UPC | 698210639808 |

