- Side-Flexing Series
- 10 in Chain Width
- 1.5 in Chain Pitch
| Chain Number | 1873TAB |
| Surface Type | Solid Top |
| Type | Side Flexing, Solid Top, Tab Type |
| Chain Material | LF |
| Low Friction | Yes |
| Chain Strength | 750 lbs, 3330 N |
| Base Chain Material | Stainless Steel |
| Color | Tan |
| Chain Series | 1873 |
| Curve Retention | Tab |
| Chain Pitch | 1.5 in, 38.1 mm |
| Straight or Side-Flex | Side-Flexing |
| Series | Side-Flexing |
| Module Width | 10 in |
| Material | Low Friction Stainless Steel |
| Chain Width | 10 in, 254 mm |
| Weight | 1.8 LB |
| EAN or UPC | 698210695224 |
-
Prop 65


