- 5936 Series Chain
- Straight Running, Perf Top
- Low Friction Acetal Material
- 3/4" Pitch
- 36" Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Chain Strength | 900 lbs/ft, 13131 Nm |
| Chain Pitch | 0.75 in, 19.05 mm |
| Package Type | 10 Foot Box |
| Support Area Percent | 83.6 % |
| Material | Low Friction Acetal |
| Curve Retention | Straight |
| Open Area | 0.164 % |
| High Temperatures | No |
| Chain Width | 36 in, 914.4 mm |
| Type | Straight Running, Perf Top |
| Chain Number | 5936 |
| Thickness | 0.34375 in |
| Color | Dark Tan |
| Rod Material | Polypropylene |
| Low Friction | Yes |
| Series | Straight Running |
| Straight or Side-Flex | Straight Running |
| Surface Type | Flush Grid |
| Module Width | 36 in |
| Chain Material | LF |
| Chain Series | 5936 |
| Pin Material | Polypropylene |
| Link Plates Thickness | 11/32 in |
| Weight | 3.9 LB |
| EAN or UPC | 793699348040 |
-
Prop 65


