- 3 1/4" Plate Width
- Series 963 Chain
- Acetal Flight Material
| Chain Series | 963 |
| Plate Width | 3 1/4 in |
| Color | White |
| Material | Acetal |
| Weight | 0.18 LB |
-
Prop 65
| Chain Series | 963 |
| Plate Width | 3 1/4 in |
| Color | White |
| Material | Acetal |
| Weight | 0.18 LB |
Prop 65