Rexnord Corp.
MA6215
Cast Iron Shurlok Tapered Adapter Spherical Roller Solid-Housed Pillow Block
Item #101548698
-
Prop 65
- Cast Iron Housing Material
- Shurlok Tapered Adapter Shaft Locking
| Volume | 1.275 GLL |
| Microlock Kit | ML4 |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Base to Centerline Height | 3 1/4 in |
| Base Height | 2 in |
| Locking Device | Shurlok Adapter Mounted |
| Bearing Design | Fixed |
| Collar O.D. | 4 3/32 in |
| Pillow Block Type | Thru-Bolt |
| Threaded Cover Kit | TC9 |
| Lubrication | Exxon Ronex MP |
| Locknut O.D. | 4 3/32 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Mounting Pad Length | 10 7/16 in |
| Seal Kit | MS9 |
| Center Line to Base Dimension [Min] | 3 1/4 in |
| Bolt Hole Spacing | 8 1/8 in |
| Temperature [Max] | 225 °F |
| Housing Height | 6 7/16 in |
| Mounting Pad Width | 3 3/16 in |
| Retainer Type | Engineered Polymer |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Mounted Clearance | C3 Standard |
| Distance Between Bolt Holes | 8 1/8 in |
| Mounting Bolt Size | 3/4 in |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Shaft Locking | Shurlok Tapered Adapter |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Housing Construction | 1 Piece |
| Static Load Rating | 71500 lb |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Bolt Size | 3/4 in |
| Bore Length | 4 17/32 in |
| Bolt Holes | 2 |
| Mounting Pad Height | 2 in |
| Bearing Type | Spherical Roller |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 4.53125 in |
| Bolt Hole Length | 1 1/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Temperature Range [Max] | 225 °F |
| Inner Ring Hub Diameter | 3 3/8 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Setscrew Torque | 165-185 in-lbs |
| Radial Dynamic Load Capacity | 57750 lb |
| Shaft Dia. | 2.9375 in |
| Mounting Bolt Hole Slot Length | 1 1/8 in |
| Base Length | 10 7/16 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Base Width | 3 3/16 in |
| RPM [Max] | 1700 rpm |
| Size Code | 9 |
| Series | 6000 |
| Weight | 26.0 LB |
| EAN or UPC | 793699902761 |
-
Prop 65

