- Cast Iron Housing Material
- Spherical Roller Bearing
- Double Set Collar Shaft Locking
| Radial Dynamic Load Capacity | 309860 lb |
| Static Load Rating | 395500 lb |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Roller Spin | 0.0521 cps |
| Vibration Frequency Outer Ring Defect | 0.1271 cps |
| Shaft Dia. | 7 in |
| Lubrication Type | Preservative Only - No Grease |
| Bearing Housing | Flange Cartridge 6 Bolt Round |
| Mounted Clearance | C3 Standard |
| Threaded Cover Kit | TC16NEW |
| Bearing Type | Spherical Roller |
| Shaft Locking | Double Set Collar |
| Grease Fitting Size | 1/4 NPT |
| Housing Coating | Powder Coated |
| Size Code | 16 |
| RPM [Max] | 700 rpm |
| Vibration Frequency Inner Ring Defect | 0.1729 cps |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Retainer Type | Steel |
| Special Lube Percent | 0% Fill |
| Weight | 268.5 LB |
| EAN or UPC | 662864251563 |

