- 9 Tooth Sprocket for #5996 Chain
- 6.460" Outside Diameter
- 2 1/2" Sq. Bore
| Pitch Dia. | 6.579 in, 167.11 mm |
| Series | Thermoplastic |
| Keyway | No Keyway |
| Length Through Bore | 1.875 in |
| Effective No. of Teeth | 9 |
| Bore Type | Shaft-Ready |
| Finished Bore | 2 1/2 in |
| Bore Style | Square Bore |
| Chain No. | 5996 |
| Bore Dia. | 2.5 in |
| No. of Teeth | 9 |
| Volume | 2.409 CDM |
| Width Across Teeth | 0.625 in |
| Sprocket Construction | Molded Non-Split Sprocket |
| Sprocket Style | C |
| Bore Shape | Square |
| Outside Dia. | 6.46 in |
| Pitch Diameter | 6.578 in |
| Material | Acetal |
| Body Style | Block |
| Weight | 1.75 LB |
| EAN or UPC | 793699428391 |
-
Prop 65


