| O.D. | 52 mm |
| Locking Device | Setscrew Locking |
| Bore Type | Round Bore |
| Overall Width | 1 11/64 in |
| Enclosure | Double Sealed |
| I.D. | 1.000 in |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Rolling Element | Ball Bearing |
| O.D. Type | Spherical |
| Seal Type | Single Lip Contact Seals |
| Duty | Intermediate-Duty |
| Weight | 0.43 LB |

