- V290 Coupling Size
- Elastomeric Coupling
| Hub Bore Fit | Taper Lock |
| Hub Type | TL Bushing |
| Series | Hubs |
| Hub Length | 2 in |
| Hub Material | Steel |
| Hub Barrel O.D. | 6.5 in |
| Coupling Type | Elastomeric |
| Coupling Size | V290 |
| Hub Style | Taper-Lock Bushing (HTL) |
| Volume | 3.982 CDM |
| Weight | 47.871 LB |
| EAN or UPC | 793699254488 |

