- 8 in Chain Pitch
- Steel Material
| Type | N/A |
| Overall Width | 14.6 in |
| Pin Overall Length | 14.63 in |
| Chain Construction | Wide Series Welded Steel Conveyor Chain |
| Sidebar Thickness | 0.5 in |
| Link Plates Thickness | 1/2 in |
| Roller Width | N/A |
| Thickness | 2 in |
| Pin Diameter | 0.88 in |
| Sidebar Height | 2 in |
| Pin Material | Steel |
| Roller Dia. | N/A |
| Rated Working Load | 15000 lb/ft |
| Package Type | 10 Foot Box |
| Chain Pitch | 8 in |
| Material | Steel |
| Chain Series | WDH480 |
| Weight | 20.0 LB |
| EAN or UPC | 698210680381 |

