- MatTop Chain
- 1506 Chain Series
- Straight Running, Perforated Top Type
- 15 mm Chain Pitch
- 6 in Module Width
| Series | Straight Running |
| Material | High Temperature |
| Pin Material | Polypropylene |
| Chain Material | WHT |
| Chain Width | 6 in, 152.4 mm |
| Chain Series | 1506 |
| Chain Pitch | 15 mm |
| Low Friction | No |
| Type | Straight Running, Perforated Top |
| High Temperatures | Yes |
| Module Width | 6 in |
| Straight or Side-Flex | Straight Running |
| Surface Type | Perforated Top |
| Color | White |
| Rod Material | Polypropylene |
| Weight | 0.46 LB |
| EAN or UPC | 793699449457 |
-
Prop 65


