- 6.05 in Chain Pitch
- Steel Material
| Roller Dia. | N/A |
| Rated Working Load | 18200 lb/ft |
| Chain Construction | Narrow Series Welded Steel Conveyor Chain |
| Pin Overall Length | 6.94 in |
| Thickness | 2.5 in |
| Pin Diameter | 1.13 in |
| Sidebar Thickness | 0.63 in |
| Package Type | 10 Foot Box |
| Material | Steel |
| Type | N/A |
| Pin Material | Steel |
| Chain Series | WHX157 |
| Sidebar Height | 2.5 in |
| Chain Pitch | 6.05 in |
| Link Plates Thickness | 0.63 in |
| Roller Width | N/A |
| Overall Width | 6.68 in |
| Weight | 20.168 LB |
| EAN or UPC | 698210822446 |

