Rexnord Corp.
ZF2115
Cast Iron 1 15/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #100991870
-
Prop 65
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Bearing Type | Spherical Roller |
| Bearing Housing | Flg Blk 4 Blt SQ Type ZF |
| Temperature Range [Max] | 225 °F |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Roller Spin | 0.0559 cps |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Static Load Rating | 33200 lb |
| Lubricant Type | Exxon Ronex MP |
| Bearing Design | Non-Expansion |
| Vibration Frequency Outer Ring Defect | 0.1217 cps |
| Primary Seal | Steel Clearance Seal |
| Locking Device | Single Setscrew Locking Collar |
| Vibration Frequency Inner Ring Defect | 0.1617 cps |
| Flange Thickness | 0.625 in |
| Housing Material | Cast Iron |
| Mounted Clearance | C3 Standard |
| Shape | Square |
| Volume | 0.54 GLL |
| Shaft Dia. | 1.9375 in |
| Collar O.D. | 2 7/8 in |
| Size Code | 6 |
| Bolt Circle Radius | 2 7/8 in |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Bolt Hole Spacing | 4 1/16 in |
| Housing Diameter | 4.5 in |
| Radial Dynamic Load Capacity | 28890 lb |
| Mounted Unit Duty | Heavy Duty |
| Length Through Bore | 3.125 in |
| Bolt Size | 1/2 in |
| Lubrication | Relubricatable |
| Threaded Cover Kit | TC6 |
| Seal Type | Clearance Seals |
| Bearing Standoff Distance | 5/32 in |
| Bore Range [Max] | 4 in |
| Shaft Locking | Single Set Collar |
| Bore Range [Min] | 1.4375 in |
| Flange Type | 4-Bolt Flange |
| Set Screw Torque | 325 in lb |
| Inch/Metric | Inch |
| RPM [Max] | 4050 rpm |
| Series | 2000 |
| Weight | 11.0 LB |
| EAN or UPC | 698210594367 |
-
Prop 65

