Skip to content Skip to navigation menu
Cast Iron 2 7/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block

ZF22070540

Cast Iron 2 7/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #101159543
  • Cast Iron Housing Material
  • Single Set Collar Shaft Locking
Cast Iron 2 7/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Cast Iron Housing Material
  • Single Set Collar Shaft Locking
Series 2000
Housing Material Cast Iron
Bearing Design Non-Expansion
Flange Type 4-Bolt Flange
Seal Type Clearance Seals
Radial Dynamic Load Capacity 43240 lb
Vibration Frequency Fundamental Train 0.0072 cps
Housing Width 6 7/16 in
Mounted Unit Duty Heavy Duty
Bearing Type Spherical Roller
Bore Range [Max] 4 in
Setscrew Torque 680 in-lbs
Bearing Housing Flg Blk 4 Blt SQ Type ZF
Shaft Dia. 2.4375 in
Vibration Frequency Inner Ring Defect 0.1791 cps
Static Load Rating 53500 lb
Grease Fitting Size 1/8 NPT
Inch/Metric Inch
Locking Collar O.D. 3 9/16 in
Retainer Type Engineered Polymer
Temperature [Max] 400 °F
Mounted Clearance C4 Increased
Threaded Cover Kit TC8
Volume 0.816 GLL
Lubrication Relubricatable
Vibration Frequency Outer Ring Defect 0.1376 cps
Shape Square
Primary Seal Steel Clearance Seal
Mounting Pad Height 3/4 in
Size Code 8
RPM [Max] 3300 rpm
Shaft Locking Single Set Collar
Bore Length 3 1/2 in
Housing Coating Powder Coated
Bore Range [Min] 1.4375 in
Lubrication Type Preservative Only - No Grease
Vibration Frequency Roller Spin 0.0607 cps
Standoff Distance 1/4 in
Mounting Bolt Size 5/8 in
Bolt Circle Radius 3 9/16 in
Seal Kit ZS8
Locking Device Single Setscrew Locking Collar
Microlock Kit ML3
Special Lube Percent 0% Fill
Distance Between Bolt Holes 5 1/32 in
Weight 16.5 LB
EAN or UPC 698210020835
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison