Rexnord Corp.
ZFS92154078
Cast Iron 2 15/16 in Shaft Dia Tapered Adapter Mount Spherical Roller Flange Block
Item #101159849
-
Prop 65
- Cast Iron Housing Material
- Tapered Adapter Mount Shaft Locking
| Bore Length | 4 1/4 in |
| Retainer Type | Steel |
| Mounting Bolt Size | 3/4 in |
| RPM [Max] | 2400 rpm |
| Seal Type | Clearance Seals |
| Shaft Dia. | 2.9375 in |
| Seal Kit | ZS10 |
| Shape | Square |
| Lubrication Type | Preservative Only - No Grease |
| Standoff Distance | 3/8 in |
| Housing Width | 8 7/16 in |
| Locknut O.D. | 4 13/32 in |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Series | 9000 |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Temperature [Max] | 225 °F |
| Shaft Locking | Tapered Adapter Mount |
| Bolt Circle Radius | 4 3/4 in |
| Grease Fitting Size | 1/8 NPT |
| Special Lube Percent | 0% Fill |
| Size Code | 10 |
| Threaded Cover Kit | TC10 |
| Housing Material | Cast Iron |
| Volume | 1.712 GLL |
| Bearing Design | Expansion |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Bearing Type | Spherical Roller |
| Static Load Rating | 90700 lb |
| Bearing Housing | Flg Blk 4 Blt SQ Type ZF |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Flange Type | 4-Bolt Flange |
| Locking Device | Adapter Mounted |
| Bore Range [Min] | 1.9375 in |
| Microlock Kit | ML3 |
| Distance Between Bolt Holes | 6 23/32 in |
| Bore Range [Max] | 4.4375 in |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Radial Dynamic Load Capacity | 84330 lb |
| Mounted Clearance | C3 Standard |
| Retainer Material | Steel |
| Housing Coating | Powder Coated |
| Mounted Unit Duty | Heavy Duty |
| Mounting Pad Height | 1 in |
| Weight | 44.0 LB |
| EAN or UPC | 793699383362 |
-
Prop 65

