- Spherical Roller Bearing Cartridge Unit
- 1 15/16 in Shaft Diameter
- 4.531 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Outside Dia. | 4.531 in |
| Inch/Metric | Inch |
| Series | 9000 |
| Cartridge Length | 2 9/16 in |
| Static Load Rating [Max] | 31800 lbf |
| Misalignment Range | ±1 1/2° |
| Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 3650 rpm |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Dynamic Load Rating | 23600 lbf |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Overall Width | 3 5/32 in |
| Special Features | None |
| Shaft Dia. | 1 15/16 in |
| Locknut Outside Diameter | 2 31/32 in |
| Slot Length | 29/32 in |
| Locking Device | Adapter Mounted |
| Temperature Range [Max] | 225 °F |
| Seal Type | Clearance Seals |
| Temperature Range [Min] | -40 °F |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Relubricatable | Yes |
| Size Code | 7 |
| Lubrication | Relubricatable |
| Vibration Frequency Roller Spin | 0.0606 cps |
| Radial Dynamic Load Capacity | 36370 lb |
| Bore Dia. [Min] | 1 15/16 in |
| Slot Width | 0.53 in |
| Grease Fitting Size | 1/8 NPT |
| Housing Width | 2 9/16 in |
| Static Load Rating | 44400 lb |
| Bearing Design | Non-Expansion |
| Bore Dia. [Max] | 6 7/16 in |
| Duty | Heavy-Duty |
| Bearing Type | Spherical Roller |
| Length Through Bore | 3.15625 in |
| Collar O.D. | 2 31/32 in |
| Weight | 7.6 LB |
| EAN or UPC | 698210671440 |
-
Prop 65


