Rollway Bearing Co.
22332MAC4F80W3
22300 Series Straight Bore Double Row Radial Spherical Roller Bearing
Item #110454443
- 160 mm Inside Diameter - 340 mm Outside Diameter
- Straight Bore
- 52100 Bearing Steel
- Double Row
features
- Double row spherical rollers
- Outer ring: Spherical raceway
- Inner Ring: 2 spherical raceway
- Axial and radial loads
- Absorb shaft misalignments
| Speed (Max) Oil | 1200 rpm |
| Seal Type | Unsealed |
| Bore Type | Straight |
| Full Complement/Caged | Caged |
| Static Load Rating | 1520 Kn, 485612 lbs |
| Material | 52100 Bearing Steel |
| Series | 22300 |
| Dynamic Load Rating | 1520 kN, 339286 lbf |
| No. of Rows | 2 |
| Duplexing | No |
| Radial Clearance | C4 |
| Misalignment | Yes |
| Speed [Max] - Oil | 1200 rpm |
| Angular Misalignment | 2 Degrees |
| I.D. | 160 mm |
| Speed [Max] - Grease | 900 rpm |
| Rolling Element | Spherical Roller |
| Overall Width | 4.49 in, 114 mm |
| Inch/Metric | Inch |
| Speed (Max) Grease | 900 rpm |
| Cage Material | Brass |
| O.D. | 340 mm |
| Weight | 113.537 LB |
| EAN or UPC | 637410071537 |
