- 17 mm Inside Diameter - 47 mm Outside Diameter
- Straight Bore
- High Chromium Bearing Steel
- Single Row
features
- One row tapered rollers
- Raceways have linear surfaces
- Axial and radial loads
- 2 piece bearing
| Material | High Chromium Bearing Steel |
| Static Load Rating | 27.2 Kn, 6115 lbs |
| Overall Width | 15.3 mm |
| I.D. | 17 mm |
| Cage Material | Steel |
| Dynamic Load Rating | 29.7 kN, 6677 lbf |
| Limiting Speed - Oil | 12000 rpm |
| Limiting Speed - Grease | 8500 rpm |
| O.D. | 47 mm |
| Inch/Metric | Inch |
| Speed [Max] - Oil | 12000 rpm |
| No. of Rows | 1 |
| Speed (Max) Grease | 8500 rpm |
| Duplexing | No |
| Bore Type | Straight |
| Radial Clearance | Normal |
| Misalignment | No |
| Speed [Max] - Grease | 8500 rpm |
| Rolling Element | Tapered Roller |
| Seal Type | Unsealed |
| Speed (Max) Oil | 12000 rpm |
| Full Complement/Caged | Caged |
| Weight | 0.287 LB |
| EAN or UPC | 637410074422 |

