Rollway Bearing Co.
3211 2RS
3200 Series Sealed Straight Bore Double Row Angular Contact Ball Bearing
Item #113260914
- Angular Contact Bearing
- 55 mm Inside Diameter - 100 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
| Speed [Max] - Oil | 5600 rpm |
| Overall Width | 1.31 in, 33.3 mm |
| Bore Type | Straight |
| Duplexing | No |
| Static Load Rating | 55 Kn |
| O.D. | 100 mm |
| Inch/Metric | Inch |
| Speed (Max) Grease | 4300 rpm |
| Rolling Element | Ball |
| Fillet Radius | 1.5 mm |
| No. of Rows | 2 |
| Enclosure | Sealed - Both Sides |
| Width | 1.311 in |
| Rows of Balls | Double |
| Contact Angle | 30 Degree |
| Internal Clearance | Normal |
| Limiting Speed - Oil | 5600 rpm |
| Material | 52100 Bearing Steel |
| Limiting Speed - Grease | 4300 rpm |
| Bearing Type | Angular Contact |
| Misalignment | No |
| Radial Internal Clearance | Normal |
| I.D. | 55 mm |
| Seal Type | Rubber Lip |
| Dynamic Load Rating | 54 kN, 12140 lbf |
| Cage Material | Steel |
| Speed [Max] - Grease | 4300 rpm |
| Speed (Max) Oil | 5600 rpm |
| Caged | Yes |
| Series | 3200 |
| Weight | 1.931 LB |
| EAN or UPC | 637410095267 |
