- 105 mm Bore Size
- Steel
| Locking Type | Integral Locking Device |
| Bore Size | 105 mm |
| Inch/Metric | Metric |
| Locking Device | MB21 |
| Material | Steel |
| Weight | 1.874 LB |
| EAN or UPC | 637410088238 |
| Locking Type | Integral Locking Device |
| Bore Size | 105 mm |
| Inch/Metric | Metric |
| Locking Device | MB21 |
| Material | Steel |
| Weight | 1.874 LB |
| EAN or UPC | 637410088238 |