Rollway Bearing Co.
NNCF5007CV
Unsealed Straight Bore Double Row Radial Cylindrical Roller Bearing
Item #110455182
- Radial Cylindrical
- 35 mm Inside Diameter - 62 mm Outside Diameter
- Straight Bore - Double Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| O.D. | 62 mm |
| Speed [Max] - Grease | 6500 rpm |
| Speed (Max) Oil | 5500 rpm |
| Rows of Balls | Double |
| Limiting Speed - Oil | 5500 rpm |
| Fillet Radius | 1 mm |
| Bearing Type | Radial Cylindrical |
| Static Load Rating | 109 Kn, 24504 lbs |
| Outside Dia. | 62 mm |
| Seal Type | Unsealed |
| No. of Rows | 2 |
| Duplexing | No |
| Speed [Max] - Oil | 5500 rpm |
| Radial Clearance | C0 |
| Inside Dia. | 35 mm |
| Inner Race Configuration | Non-Separable |
| Material | High Chromium Bearing Steel |
| Inch/Metric | Inch |
| Outer Race Configuration | Non-Separable |
| Overall Width | 36 mm |
| Bore Type | Straight |
| Limiting Speed - Grease | 6500 rpm |
| Full Complement/Caged | Full Complement |
| Dynamic Load Rating | 19109 lbf |
| Static Load Rating [Max] | 109 kN |
| Cage Material | No Retainer |
| I.D. | 35 mm |
| Type | Full Complement |
| Radial Internal Clearance | Standard |
| Rolling Element | Cylindrical Roller |
| Speed (Max) Grease | 6500 rpm |
| Weight | 1.014 LB |
| EAN or UPC | 637410083400 |
