- Double Set Screw Locking Type
- 5.75 in Overall Width
- Medium Duty Series
description
- Designed for replacement in all housed units
features
- Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
- Zone hardened double lock inner ring with 120° spacing setscrew lock with diamond faceted setscrews on each side of ball path
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Precision Rating | ABEC 1 |
| O.D. | 230 mm |
| Radial Dynamic Load Capacity | 37482 lb |
| Overall Width | 5.75 in |
| Duty | Medium-Duty |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Maximum Operating Temperature | 220 |
| Overall Width (in) | 5.75 |
| Set Screw Thread | 5/8-18 |
| Radius | 0.12 |
| Outer Ring Land Profile | Standard |
| Bearing Insert Coating | Black Oxide |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Radial Dynamic Load Capacity (lb) | 37482 |
| Measure Units | Inch |
| Operating Temperature [Max] | 220 °F |
| Outer Race OD (in) | 9.055 |
| Radial Static Load Capacity (lb) | 33267 |
| Locking Type | Double Setscrew |
| Outer Race OD | 9.055 in |
| Cage Material | Brass |
| Inner Race Length (in) | 5.75 |
| Radial Static Load Capacity | 33267 lb |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Outer Race O.D. | 9.055 in |
| Expansion | No |
| Angle of Misalignment | ±2° |
| Inner Race Heat Treat Method | Zone-Hardened |
| O.D. Type | Spherical |
| I.D. | 4.4375 in |
| Inner Race Length | 5.75 in |
| Speed [Max] | 1950 rpm |
| Platform | Gold Line Ball Bearing |
| Inner Ring O.D. | 6.344 |
| Rolling Element | Ball Bearing |
| Misalignment Type | Static Only |
| Locking Device | Double Setscrew Locking Collar |
| Centerline to Front Face (in) | 2.875 |
| Seal Type | Felt Labyrinth |
| Bore Shape | Straight |
| Inch/Metric | Inch Bore |
| Inner Ring OD (in) | 6.344 |
| Outer Race Width (in) | 2.625 |
| Retainer Type | Land Riding |
| Internal Clearance | Standard |
| Bore Size | 4.438 in |
| Bearing Design | Non-Expansion |
| End Cap | No |
| Bore Size - Inch | 4.438 |
| Outer Race Width | 2.625 in |
| Relubricatable | Yes |
| Centerline to Front Face | 2.875 in |
| Housing Type | Insert Only |
| Duty Series | Medium |
| Weight | 40.4 LB |
| EAN or UPC | 662461015308 |

