features
- Closed 300 Series stainless steel end cap for optimal corrosion protection Supplied with bolts to ease installation Drain hole to reduce moisture build up inside cap
| Type | Closed |
| Overall Width | 0.724 in |
| Shaft Size | 1 |
| Style | End Cap Assembly - Bolt On |
| Flange Type | 4-Bolt Flange |
| Stainless Steel Cap Screw | 6-32 X 0.31 LG |
| Overall Diameter | 2.75 in |
| Material | 304 Stainless Steel |
| Weight | 0.132 LB |
| EAN or UPC | 662461371046 |

