features
- Closed 300 Series stainless steel end cap for optimal corrosion protection Supplied with bolts to ease installation Drain hole to reduce moisture build up inside cap
| Shaft Size | 1 3/16 and 1 1/4R |
| Material | 304 Stainless Steel |
| Flange Type | 2-Bolt Flange, 4-Bolt Flange |
| Stainless Steel Cap Screw | 8-32 X 0.31 LG |
| Type | Closed |
| Style | End Cap Assembly - Bolt On |
| Weight | 0.165 LB |
| EAN or UPC | 662461374085 |

