features
- Closed 300 Series stainless steel end cap for optimal corrosion protection Supplied with bolts to ease installation Drain hole to reduce moisture build up inside cap
| Stainless Steel Cap Screw | 10-24 UNC X 0.31 LG |
| Type | Closed |
| Material | 304 Stainless Steel |
| Shaft Size | 2.1880000000000002 |
| Style | End Cap Assembly - Bolt On |
| Flange Type | 2-Bolt Flange, 4-Bolt Flange |
| Weight | 0.408 LB |
| EAN or UPC | 662461373873 |

