features
- Open 300 Series stainless steel end cap supplied with FKM V-Ring seal for optimal corrosion protection Supplied with bolts to ease installation Drain hole to reduce moisture build up inside cap Supplied with nitrile rubber V-Ring seal to install on shaft outboard of end cap opening
| Shaft Size | 1.25 |
| Stainless Steel Cap Screw | 8-32 X 0.31 LG |
| Flange Type | 2-Bolt Flange, 4-Bolt Flange |
| Style | End Cap Assembly - Bolt On |
| Type | Open |
| Material | 304 Stainless Steel |
| Weight | 0.195 LB |
| EAN or UPC | 662461374115 |

