High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant - Reduced Maintenance - Lubed for Life
Pilot Configuration
No Pilot
Angle of Misalignment
±2°
Bolt Size
0.438 in
Bore Shape
Straight
Overall Height (in)
1.75
Special Features
Reduced Maintenance
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bearing Insert Coating
Phosphorus Nickel
Series
CRFS-PN-T
Locking Type
Concentric
Foot Height
0.563 in
Relubricatable
No
Housing Material
Stainless Steel
Shaft Dia.
1.25 in
Retainer Type
Land Riding
Speed [Max]
2000 rpm
Inner Race Length (in)
1.6875
Measure Units
Inch
Bearing Design
Non-Expansion
Flange Type
4-Bolt Flange
Inner Race Length
1.688 in
Overall Height
1.75 in
Seal Type
Triple Lip Contact
Bore Size
1.25 in
Centerline to Front Face
1 in
Backside Shield/Seal
Backside Shield included loose in box
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Locking Device
Skwezloc® Concentric Collar
Certifications
IP69K
Housing Color
Silver
Bolt Size (in)
0.4375
Centerline to Front Face (in)
1
Duty Series
Standard
Insert No.
PN-20T
Bearing Type
Ball Bearing
Maximum Operating Temperature
220
Replaceable Insert
Yes
Expansion
No
Bolt Center-to-Center Length (in)
3.6250
Collar O.D.
2.438 in
T Core
3.3130000000000002
Bolt Center-to-Center Length
3.625 in
Operating Temperature [Max]
220 °F
Foot Height (in)
0.5625
Inch/Metric
Inch
Inner Race Heat Treat Method
Zone-Hardened
Misalignment Type
Static Only
Housing Construction
One Piece
Housing Base
Solid
Mounted Unit Duty
Standard Duty
Internal Clearance
Standard
Outer Ring Land Profile
Tapered
Collar OD (in)
2.4375
Bore Size - Inch
1.25
Platform
PN Gold
End Cap
Yes
Weight
4.1 LB
EAN or UPC
662461392430
We're here for you
with Service Centers across the country - We have your back