Sealmaster
CRFS-SS12
SS Gold Standard Duty Triple Lip Contact Seal 4-Bolt Flange Unit
Item #119882125
- 0.75 in Inside Diameter
- Inch
- Triple Lip Contact Seal
- 4-Bolt Flange
- Stainless Steel Housing Material
features
- 440C Stainless steel for corrosion resistance.
options
- Corrosion Resistant
| Centerline to Front Face | 0.72 in |
| Overall Length | 3.38 in |
| Overall Width | 3.38 in |
| Bolt Size | 0.38 in |
| Outer Ring Land Profile | Standard |
| Misalignment Type | Static Only |
| Housing Color | Silver |
| Bearing Type | Ball Bearing |
| Grease Fitting Thread Size | 1/4-28 NF |
| Replaceable Insert | Yes |
| T Core | 2 |
| Shaft Dia. | 0.75 in |
| Misalignment | ±2 degrees |
| Bolt Center-to-Center Length | 2.5 in |
| Backside Shield/Seal | Optional Backside Shield Available Order Separate |
| Certifications | IP69K |
| Seal Type | Triple-Lip Contact Seals |
| Housing Width | 3.38 in |
| Internal Clearance | Standard |
| Insert Material | 440C Stainless Steel |
| Retainer Type | Land Riding Retainer |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Series | CRFS |
| Insert No. | SS-12 |
| Flange Type | 4-Bolt Flange |
| Locking Type | Setscrew |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Inner Race Length | 1.22 in |
| Housing Material | Stainless Steel |
| Inner Race Heat Treat Method | Through Hardened With Annealed Set Screw Hole |
| Inner Ring O.D. | 1.19 in |
| Relubricatable | Yes |
| Operating Temperature [Max] | 220 °F |
| Housing Construction | One Piece |
| End Cap | Yes |
| I.D. | 0.75 in |
| Pilot Configuration | No Pilot |
| Cage Material | PPS |
| RPM [Max] | 3100 rpm |
| Mounted Unit Duty | Standard Duty |
| Platform | SS Gold |
| Overall Height | 1.28 in |
| Housing Base | Solid |
| Weight | 1.5 LB |
| EAN or UPC | 662461421604 |
