Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
Corrosion Resistant - Reduced Maintenance - Lubed for Life
Radial Dynamic Load Capacity
7889 lb
Centerline to Front Face
3.8 in, 96.8 mm
Housing Color
Silver
Bolt Size (in)
0.5625
Speed [Max]
1500 rpm
Bearing Type
Ball Bearing
Foot Height
0.563 in, 14.3 mm
Overall Length (mm)
188.9
Bore Size
50 mm
Special Features
Reduced Maintenance
Mounted Unit Duty
Standard Duty
Seal Type
Triple Lip Contact
Bolt Size
0.563 in
Centerline to Front Face (in)
3.8
Maximum Operating Temperature
220
Foot Height (in)
0.563
Housing Length
7 7/16 in
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bolt Center-to-Center Length
157.2 mm
Bolt Center-to-Center Length (mm)
157.2
Flange Type
2-Bolt Flange
Operating Temperature [Max]
220 °F
Bolt Circle Dia.
6 3/16 in
Series
CRFTS
Duty Series
Standard
Overall Height to Inner Ring
2.157 in, 54.8 mm
Locking Device
Setscrew Locking Collar
Bearing Insert Coating
Phosphorus Nickel
Insert No.
PN-210T
End Cap
Yes
Expansion
No
Internal Clearance
Standard
Bore Size - Metric
50
Relubricatable
No
Bolt Hole Spacing
6 3/16 in
Overall Length
188.9 mm
Pilot Configuration
No Pilot
Bearing Design
Non-Expansion
End Type
Open End
Angle of Misalignment
±2°
Measure Units
Metric
Backside Shield/Seal
Optional backside shield available order separate
Housing Material
Stainless Steel
Overall Height to Inner Ring (in)
2.157
Certifications
IP69K
Outer Ring Land Profile
Tapered
Inner Race Heat Treat Method
Zone-Hardened
Retainer Type
Land Riding
Locking Type
Concentric
Inch/Metric
Metric
Housing Construction
One Piece
Centerline to Front Face (mm)
96.8
Bore Shape
Straight
Replaceable Insert
Yes
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Foot Height (mm)
14.3
Housing Base
Solid
Overall Height to Inner Ring (mm)
54.8
Misalignment Type
Static Only
Shaft Dia.
50 mm
Platform
PN Gold
Weight
6.7 LB
EAN or UPC
662461370773
We're here for you
with Service Centers across the country - We have your back