High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant - Reduced Maintenance - Lubed for Life
Expansion
No
End Type
Open End
Insert No.
PN-23T
Overall Length
6.125 in
Radial Dynamic Load Capacity
5782 lb
Bearing Insert Coating
Phosphorus Nickel
Overall Length (in)
6.125
Housing Material
Stainless Steel
Measure Units
Inch
Duty Series
Standard
Outer Ring Land Profile
Tapered
Bolt Size (in)
0.5
Bore Size
1.438 in
Shaft Dia.
1.4375 in
Housing Construction
One Piece
Series
CRFTS
End Cap
Yes
Foot Height
0.563 in
Locking Device
Setscrew Locking Collar
Bolt Hole Spacing
5 1/8 in
Bolt Center-to-Center Length
5.125 in
Certifications
IP69K
Bearing Type
Ball Bearing
Bore Shape
Straight
Relubricatable
No
Mounted Unit Duty
Standard Duty
Centerline to Front Face
3.063 in
Platform
PN Gold
Inch/Metric
Inch
Locking Type
Concentric
Angle of Misalignment
±2°
Misalignment Type
Static Only
Backside Shield/Seal
Backside Shield included loose in box
Inner Race Heat Treat Method
Zone-Hardened
Pilot Configuration
No Pilot
Bore Size - Inch
1.438
Retainer Type
Land Riding
Maximum Operating Temperature
220
Internal Clearance
Standard
Overall Height to Inner Ring (in)
1.75
Bolt Center-to-Center Length (in)
5.1250
Housing Base
Solid
Overall Height to Inner Ring
1.75 in
Seal Type
Triple Lip Contact
Collar OD (in)
2.5625
Collar O.D.
2.563 in
Bolt Size
0.5 in
Special Features
Reduced Maintenance
Speed [Max]
2000 rpm
Bolt Circle Dia.
5 1/8 in
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Centerline to Front Face (in)
3.063
Foot Height (in)
0.563
Housing Length
6 1/8 in
Housing Color
Silver
Replaceable Insert
Yes
Operating Temperature [Max]
220 °F
Flange Type
2-Bolt Flange
Bearing Design
Non-Expansion
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Weight
3.2 LB
EAN or UPC
662461388433
We're here for you
with Service Centers across the country - We have your back