features
- Three-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Male External Threads
- Delrin Race
| Ball Width | 0.625 in |
| Static Radial Load [Max] | 3420 lbf |
| Housing Style | Male Rod End |
| Axial Load | 342 lb |
| Ball Dia. | 0.937 in |
| Thread Direction | Right Hand |
| Liner | DELRIN |
| Type | Male Rod End |
| Relubricatable | Self |
| Race Material | Delrin |
| Head Dia. | 1.312 in |
| Construction | Three-Piece Rod End |
| Ambient Temperature Range [Max] | 150 °F |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Housing Width | 0.5 in |
| Lubrication Type | Self Lubricating |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Configuration | Male |
| Bore Size | 0.5 in |
| Length to Center of Ball | 2.438 in |
| Angle of Misalignment | ±6° |
| Thread Type | UNF |
| Grade | Commercial |
| Thread Size | 1/2-20 |
| Thread Length | 1.469 in |
| Bearing Type | Rod End |
| Ball Flat Dia. | 0.698 in |
| Weight | 0.24 LB |
| EAN or UPC | 662288725831 |

