features
- Yellow to allow conformance to safety standards for protection Easy to install snap in design Drain hole to reduce moisture build up inside cap when used in washdown applications
| Housing Type | Polymer Snap On |
| Material | Polypropylene |
| Shaft Size | 1 3/16 and 1 1/4R |
| Style | End Cap Assembly - Snap On |
| Type | Closed |
| O.D. | 2.68 in |
| Weight | 0.05 LB |
| EAN or UPC | 662461346198 |

