features
- Yellow to allow conformance to safety standards for protection Easy to install snap in design Drain hole to reduce moisture build up inside cap when used in washdown applications
| Shaft Size | 1.5 |
| O.D. | 3.38 in |
| Material | Polypropylene |
| Style | End Cap Assembly - Snap On |
| Type | Closed |
| Housing Type | Polymer Snap On |
| Weight | 0.08 LB |
| EAN or UPC | 662461346211 |

