features
- Yellow to allow conformance to safety standards for protection Easy to install snap in design Drain hole to reduce moisture build up inside cap when used in washdown applications
| Overall Width | 1.32 in |
| Material | Polypropylene |
| Type | Open |
| Style | End Cap Assembly - Snap On |
| Housing Type | Polymer Snap On |
| O.D. | 2.1 in |
| Shaft Size | 3/4 |
| Weight | 0.04 LB |
| EAN or UPC | 662461346266 |

