features
- Black oxided carbon steel closed end cap for Sealmaster® expansion furnace bearings Supplied with square head setscrew that replaces bearing setscrew that fits into keyway to allow for axially expansion along shaft
| Material | Steel |
| Series | HFT Series, HF Series |
| Type | Closed |
| Shaft Dia. | 1.75 in |
| Cap Type | Closed Cap |
| Stainless Steel Cap Screw | 5/16-24 UNF X 0.31 |
| Flange Type | 2-Bolt Flange, 4-Bolt Flange |
| Shaft Size | 1.75 |
| Style | End Cap Assembly - Bolt On |
| Weight | 0.28 LB |
| EAN or UPC | 662461231333 |

