features
- Two-piece Precision
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel race
- Groove and lubrication hole in race
| Outer Material | Alloy Steel-Heat Treated, Corrosion Resistant Plating |
| Bore Size | 0.5 in |
| Grade | Precision |
| Axial Load | 5380 lb |
| Misalignment Angle B3 | ±20° |
| Race Width | 0.39 in |
| Static Radial Load [Max] | 26900 lbf |
| Seal Type | Unsealed |
| O.D. | 1 in |
| Ambient Temperature Range [Max] | 350 °F |
| Type | Plain Spherical |
| Race Material | 4130 Alloy Steel - Heat Treated - Corrosion Resistant Plating |
| Ball Width | 0.5 in |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Construction | Two Piece |
| Angle of Misalignment | ±10° |
| Angle of Misalignment B1 | ±7° |
| Lubrication System | Thru OD |
| Lubrication Type | Grease |
| Ball Dia. | 0.781 in |
| Relubricatable | Yes |
| Chamfer | 0.035 |
| Ball Flat Dia. | 0.6 in |
| Weight | 0.07 LB |
| EAN or UPC | 662288722557 |

