- SEHB Series Hanger Bearing
- Standard Duty
- 1.1875 in Shaft Diameter
- Setscrew Locking Collar
- Felt Seals
description
- A hangar-type bearing for eccentric loads with an external lube fitting.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Base Width (in) | 1.563 |
| Replaceable Insert | Yes |
| Bearing Type | Ball Bearing |
| Housing Color | Gray |
| Thread Depth | 0.75 in |
| Inner Race Length (in) | 1.688 |
| Misalignment Type | Static Only |
| Internal Clearance | Standard |
| Duty Type | Standard |
| Hanger Type | Eccentric Drive Type |
| Maximum Operating Temperature | 220 |
| Centerline to Front Face | 1 in |
| Bore Size | 1.188 in |
| Base to Center Height | 2.75 in |
| Duty Series | Standard |
| Inner Race Length | 1.688 in |
| Retainer Type | Land Riding |
| Angle of Misalignment | ±2° |
| Inch/Metric | Inch |
| Speed [Max] | 4650 rpm |
| Housing Material | Cast Iron |
| Overall Width (in) | 3.625 |
| Shaft Dia. | 1.1875 in |
| Thread Depth (in) | 0.75 |
| Seal Type | Felt Labyrinth |
| Overall Height (in) | 4.563 |
| Relubricatable | Yes |
| Outer Ring Land Profile | Standard |
| Operating Temperature [Max] | 220 °F |
| Locking Type | Set Screws |
| Bearing Insert Coating | Black Oxide |
| Housing Construction | One Piece |
| Bore Size - Inch | 1.188 |
| Shaft Height (in) | 1.8125 |
| Locking Device | Setscrew Locking Collar |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Inner Race Heat Treat Method | Zone-Hardened |
| Series | SEHB |
| Expansion | No |
| Thread Size | 3/4-14 |
| Bore Shape | Straight |
| Centerline to Front Face (in) | 1 |
| Platform | Gold Line Ball Bearing |
| Overall Width | 3.625 in |
| Inner Ring OD (in) | 1.859 |
| Pipe Tap** N.P.S.M. | 3/4 - 14 |
| Base Width | 1.563 in |
| Measure Units | Inch |
| Inner Ring O.D. | 1.859 in |
| Overall Height | 4.563 in |
| Base to Center Height (in) | 2.75 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Shaft Height | 1.813 in |
| Insert No. | 3-13 |
| End Cap | No |
| Weight | 3.15 LB |
| EAN or UPC | 662461003039 |

