| O.D. Type | Cylindrical |
| Bearing Design | Non-Expansion |
| Locking Device | Concentric Locking Collar |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| Bore Type | Round Bore |
| Weight | 1.5 LB |
| EAN or UPC | 662461105689 |
| O.D. Type | Cylindrical |
| Bearing Design | Non-Expansion |
| Locking Device | Concentric Locking Collar |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| Bore Type | Round Bore |
| Weight | 1.5 LB |
| EAN or UPC | 662461105689 |