- Chain Series 882
- Chain Pitch 1 1/2 in
- Module Width 7 1/2 in
- Pin Material Austenitic Steel
- Dark Gray
| Chain Series | 882 |
| Type | Side Flexing, LBP, One Piece |
| Chain Pitch | 1.5 in |
| Material | Low Friction Acetal |
| Pin Material | Austenitic Steel |
| Pin Diameter | 8 mm |
| Module Width | 7.5 in |
| Color | Dark Gray |
| Weight | 0.0 KG |

