- Chain Series 828
- Chain Pitch 1 1/2 in
- Module Width 3.3 in
- Pin Material Austenitic Stainless Steel
- Green
| Chain Series | 828 |
| Type | Straight Running, Flat Top, One Piece |
| Pin Diameter | 7.14 mm |
| Material | New Generation |
| Pin Material | Austenitic Stainless Steel |
| Chain Pitch | 1.5 in |
| Module Width | 3.3 in |
| Color | Green |
| Weight | 0.0 KG |

