- Chain Series 880
- Chain Pitch 1 1/2 in
- Module Width 3.297 in
- Pin Material Ferritic Stainless Steel
- Green
| Type | Side Flexing, Flat Top, One Piece |
| Color | Green |
| Pin Diameter | 7.14 mm |
| Chain Series | 880 |
| Chain Pitch | 1.5 in |
| Material | New Generation |
| Module Width | 3.297 in |
| Thickness | 4.8 mm |
| Pin Material | Ferritic Stainless Steel |
| Weight | 0.0 KG |

