- Idler Wheel
- Split Style
- 820 Chain No.
- 21 Teeth
- 30 mm Bore Size
| Chain No. | 820 |
| Material | Reinforced Polyamide |
| Bore Size | 30 mm |
| No. of Teeth | 21 |
| Style | Split |
| Chain Pitch | 38.1 mm |
| Outside Dia. | 129.8 mm |
| Weight | 0.0 KG |
| Chain No. | 820 |
| Material | Reinforced Polyamide |
| Bore Size | 30 mm |
| No. of Teeth | 21 |
| Style | Split |
| Chain Pitch | 38.1 mm |
| Outside Dia. | 129.8 mm |
| Weight | 0.0 KG |